ST
TRICO

Steel and PTFE Coated Rubber Premium Universal Winter Beam Wiper Blade

  • Item # 48VD73
  • My Part #
  • Mfr. Model # 35-200
  • Catalog Page # 952
  • UNSPSC # 25171507
Steel and PTFE Coated Rubber Premium Universal Winter Beam Wiper Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made specifically to address the needs of winter windshield cleaning, TRICO Ice® blades have a rugged synthetic blend armor that protects critical wiper components from damaging ice and snow. The flexible one-piece design conforms to most windshields and is made with a heavy-gauge Teflon®-infused wiper element that resists tearing in sub-zero temperatures. SWIFT® universal, one-click connection system provides quick installation.

View More

Technical Specs

  • Item Wiper Blade
  • Type Premium Universal Winter Beam
  • Arm Type 6/8mm Hook, 3/16" Side Lock, Wrist Action, 5mm Bayonet
  • Size (In.) 20
  • Center to Center Length (In.) Ice
  • Material Steel and PTFE Coated Rubber
  • Series Ice
  • For Use With Cars, Light Trucks
  • Includes Adapters
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.