Skip Content

 
TRICO

Spray Cooling System

Spray Cooling System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spray Cooling System 
Control Type
Please Select
Number of Lines
Please Select
Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Control Type
Number of Lines
Application
Price
Qty
Please use Qty box to add item(s) to cart.
30542
Needle Valve
1
Economical Plastic Reservoirs

$602.00 / each

Enter location to check availability
Catalog Page #  3086 

Price $602.00 / each

Technical Specs

  • Item Spray Cooling System
  • Control Type Needle Valve
  • Number of Lines 1
  • Application Economical Plastic Reservoirs
30543
Needle Valve
2
Economical Plastic Reservoirs

$610.00 / each

Enter location to check availability
Catalog Page #  3086 

Price $610.00 / each

Technical Specs

  • Item Spray Cooling System
  • Control Type Needle Valve
  • Number of Lines 2
  • Application Economical Plastic Reservoirs
30459
Solenoid
2
For Many Metal Cutting Applications

$1,398.00 / each

Enter location to check availability
Catalog Page #  3086 

Price $1,398.00 / each

Technical Specs

  • Item Spray Cooling System
  • Control Type Solenoid
  • Number of Lines 2
  • Application For Many Metal Cutting Applications
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More