Skip Content

 
TRICO

Coolant System

Coolant System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Control Type
Please Select
Capacity
Please Select
Number of Lines
Please Select
Length (In.)
Please Select
Characteristics
Please Select
Application
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Control Type
Capacity
Number of Lines
Length (In.)
Characteristics
Application
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
30541
Brass Spray Cooling System
Needle Valve
1 qt.
1
5
Separate Air and Coolant Controls, Easy to Read Liquid Level Gauge
For Light Duty Operations
Mounting Bracket and 6 Inches Straight Brass Nozzle

$361.50 / each

Enter location to check availability
Catalog Page #  3086 

Price $361.50 / each

Technical Specs

  • Item Brass Spray Cooling System
  • Control Type Needle Valve
  • Capacity 1 qt.
  • Number of Lines 1
  • Length (In.) 5
  • Characteristics Separate Air and Coolant Controls, Easy to Read Liquid Level Gauge
  • Application For Light Duty Operations
  • Includes Mounting Bracket and 6 Inches Straight Brass Nozzle
30802
Mist Lubricating System
Manual
16 oz
Dual
8
Air Operated
For Use in Sawing, Drilling, Milling and Tapping Operations
18 Inches Nozzle

$1,416.00 / each

Enter location to check availability
Catalog Page #  3086 

Price $1,416.00 / each

Technical Specs

  • Item Mist Lubricating System
  • Control Type Manual
  • Capacity 16 oz
  • Number of Lines Dual
  • Length (In.) 8
  • Characteristics Air Operated
  • Application For Use in Sawing, Drilling, Milling and Tapping Operations
  • Includes 18 Inches Nozzle
30806
Mist Lubricating System
Solenoid-120V
16 oz
Dual
8
Air Operated
For Use in Sawing, Drilling, Milling and Tapping Operations
18 Inches Nozzle

$1,655.00 / each

Enter location to check availability
Catalog Page #  3086 

Price $1,655.00 / each

Technical Specs

  • Item Mist Lubricating System
  • Control Type Solenoid-120V
  • Capacity 16 oz
  • Number of Lines Dual
  • Length (In.) 8
  • Characteristics Air Operated
  • Application For Use in Sawing, Drilling, Milling and Tapping Operations
  • Includes 18 Inches Nozzle
30660
Portable Lubricant Unit Spray
Needle Valve
1 gal.
1
84
Economical, Easy to Assemble Portable Unit
For Many Metal Cutting Uses
7 Inches Flexible Nozzle, 7 Feet Siphon Line with a 40 Micron Stainless Steel Filter

$188.50 / each

Enter location to check availability
Catalog Page #  3086 

Price $188.50 / each

Technical Specs

  • Item Portable Lubricant Unit Spray
  • Control Type Needle Valve
  • Capacity 1 gal.
  • Number of Lines 1
  • Length (In.) 84
  • Characteristics Economical, Easy to Assemble Portable Unit
  • Application For Many Metal Cutting Uses
  • Includes 7 Inches Flexible Nozzle, 7 Feet Siphon Line with a 40 Micron Stainless Steel Filter
30548
Spray Cooling System
Needle Valve
1 gal.
1
60
Individual Air and Coolant Controls and Easy to Read Liquid Level Gauge
For Many Metal Cutting Uses
Brass Armored Lines and Straight Brass Nozzle, Stainless Steel Reservoir

$592.00 / each

Enter location to check availability
Catalog Page #  3086 

Price $592.00 / each

Technical Specs

  • Item Spray Cooling System
  • Control Type Needle Valve
  • Capacity 1 gal.
  • Number of Lines 1
  • Length (In.) 60
  • Characteristics Individual Air and Coolant Controls and Easy to Read Liquid Level Gauge
  • Application For Many Metal Cutting Uses
  • Includes Brass Armored Lines and Straight Brass Nozzle, Stainless Steel Reservoir
30549
Spray Cooling System
Needle Valve
1 gal.
2
60
Individual Air and Coolant Controls and Easy to Read Liquid Level Gauge
For Many Metal Cutting Uses
Brass Armored Lines, 7 Inch Flexible Plastic Nozzle with Controls

$795.00 / each

Enter location to check availability
Catalog Page #  3086 

Price $795.00 / each

Technical Specs

  • Item Spray Cooling System
  • Control Type Needle Valve
  • Capacity 1 gal.
  • Number of Lines 2
  • Length (In.) 60
  • Characteristics Individual Air and Coolant Controls and Easy to Read Liquid Level Gauge
  • Application For Many Metal Cutting Uses
  • Includes Brass Armored Lines, 7 Inch Flexible Plastic Nozzle with Controls
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More