Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRICO

76" x 43" x 104" 65 gal. Bulk Oil Storage System

  • Item# 12J015
  • Mfr. Model# 36782
  • Catalog Page# N/A
  • UNSPSC# 24111803
76" x 43" x 104" 65 gal. Bulk Oil Storage System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $21,025.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 863.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Expandable modular design Preassembled
Lubricant-handling systems store and disperse fluids and help keep them free of contaminants. Color coding is fully integrated with Oil Safe® Containers, sold separately.
Bulk Oil Storage System are constructed with self-priming positive-displacement bronze gear pump, self-closing bronze dispensing valves.

View More

Technical Specs

  • Item Bulk Oil Storage System
  • Number of Tanks 6
  • Tank Material Powder Coated Alumni Steel
  • Tank Capacity 65 gal.
  • Tap Type Gravity
  • Number of Pumps 1
  • Frame Material Powder Coated Steel
  • Frame Finish Powder Coated Steel
  • Height 104"
  • Width 76"
  • Depth 43"
  • Features Color-Coded Labels And Tags Identify Oil Type To Ensure The Right Lubricant Is Delivered To The Right Equipment, 1-1/2" Polyurethane Lines And Polyethylene Shutoff Valve
  • Includes Single Srip Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.