Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRI-ARC

Unsupported 8-Step Cantilever Rolling Ladder, Perforated Step Tread, 122" Overall Height

  • Item# 15F002
  • Mfr. Model# UCU500840246
  • Catalog Page# 1307
  • UNSPSC# 30191501
Unsupported 8-Step Cantilever Rolling Ladder, Perforated Step Tread, 122" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,916.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 752.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

U-Design Configurable Cantilevered Rolling Ladders
• 300-lb. load rating
Design a customized ladder platform by selecting a model based on environment and application requirements. 50° climbing angle for forward descent. 5" x 2" polyurethane swivel casters have total-lock brakes. 24"W steps have a 30"W overall base width. Guardrails are 42"H, rectangular tubing frame is 1" x 2", and tubing handrails are 1-1/2" dia. Yellow powder-coated finish. Cantilever Ladder Support Conversion Kits convert unsupported cantilever to supported cantilever.
Meet OSHA standards.

View More

Technical Specs

  • Supported / Unsupported Unsupported
  • Item Cantilever Rolling Ladder
  • Material Steel
  • Assembled/Unassembled Unassembled
  • Handrails Included Yes
  • Platform Height 80"
  • Platform Width 24"
  • Platform Depth 40"
  • Overall Height 122"
  • Load Capacity 300 lb.
  • Handrail Height 42"
  • Bottom Width 30"
  • Base Depth 109"
  • Number of Steps 8
  • Climbing Angle 50 Degrees
  • Ladder Actuation Locking Casters
  • Step Depth 8-1/2"
  • Step Width 24"
  • Step Tread Perforated
  • Finish Powder Coated
  • Color Yellow
  • Standards OSHA 1910.29 and ANSI A14.7
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.