Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TRI-ARC

11-Step Steel Stair Unit, Perforated Step Tread, 110" Top Step Height, 450 lb. Load Capacity

  • Item# 2NJX5
  • Mfr. Model# WLIS111246
  • Catalog Page# 1317
  • UNSPSC# 30191502
11-Step Steel Stair Unit, Perforated Step Tread, 110" Top Step Height, 450 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $861.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 275.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Access Stairways
• 450-lb. load capacity Gray powder-coated finish 24"-wide steps
50° climbing angle allows forward descent. Punched flange and floor plates for mounting.
Meet OSHA and ANSI standards.

View More

Technical Specs

  • Item Stair Unit
  • Material Steel
  • Number of Steps 11
  • Handrails Included Yes
  • Load Capacity 450 lb.
  • Climbing Angle 50 Degrees
  • Step Tread Perforated
  • Step Width 24"
  • Step Depth 10"
  • Overall Height 152"
  • Color Gray
  • Standards OSHA 1910.29 and ANSI A14.7
  • Manufacturers Warranty Length 1 Year
  • Overall Width 26-1/2"
  • Top Step Height 110"
  • Handrail Height 42"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.