Skip Content

TP
TRI-ARC

14 ft. 2" Steel Fixed Ladder, Side Step Exit, 300 lb. Load Capacity

  • Item # 3NUU5
  • My Part #
  • Mfr. Model # WLS10SS
  • Catalog Page # 1049
  • UNSPSC # 24101806
Side Step Dock Ladder,14 Steps,170 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $576.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dock Ladders
• 300-lb. load rating 3/4", solid, slip-resistant round rungs
1-pc. welded assemblies permanently mount to dock for safe and easy access. Steel ladders have a protective gray powder-coated finish. Aluminum ladders are made from corrosion-resistant 3/4" Schedule 40 materials.
Meet or exceed OSHA and ANSI standards.
Side Step
Handrails end at the top rung for use where side entry is needed onto docks and loading areas.

View More

Technical Specs

  • Item - Fixed Ladders Fixed Ladder
  • Walk-Thru Included No
  • Exit Side Step
  • Overall Height 14 ft. 2"
  • Overall Width 21-1/16"
  • Material Steel
  • Load Capacity 300 lb.
  • Number of Steps 14
  • Top Step Height 13 ft.
  • Rung Dia. 1"
  • Rung Spacing 12"
  • Step Width 18"
  • Finish Gray Powder Coated
  • Standards OSHA and ANSI
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.