Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRI-ARC

Rolling Work Platform, Steel, Dual Access Platform Style, 40" Platform Height

  • Item# 1CJK9
  • Mfr. Model# WLDS142447
  • Catalog Page# 1312
  • UNSPSC# 30191501
Rolling Work Platform, Steel, Dual Access Platform Style, 40" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,630.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Assembled All-Welded Dual-Access Steel Work Platforms
• 800-lb. load rating Meet OSHA and ANSI standards Delrin® bearing casters Gray powder-coated finish
Accommodate 2 people. Automatic locking system on both entry sides.

View More

Technical Specs

  • Item Rolling Work Platform
  • Material Steel
  • Platform Style Dual Access
  • Platform Height 40"
  • Load Capacity 800 lb.
  • Base Depth 102"
  • Bottom Width 35"
  • Platform Depth 47"
  • Platform Width 24"
  • Overall Height 6 ft. 4"
  • Handrail Height 36"
  • Number of Guard Rails 6
  • Number of Legs 4
  • Number of Steps 4
  • Step Width 24"
  • Step Depth 7"
  • Climbing Angle 59 Degrees
  • Step Tread Serrated
  • Color Gray
  • Finish Powder Coated
  • Standards OSHA
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.