Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIACTIVE FITNESS

52" x 36" x 28" Rowing Machine with 330 lb. Maximum User Weight; Number of Stations: 1

  • Item# 41G526
  • Mfr. Model# ROWR
  • Catalog Page# 1590
  • UNSPSC# 49201501
52" x 36" x 28" Rowing Machine with 330 lb. Maximum User Weight; Number of Stations: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,899.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offers a great cardio workout and strengthens the back, shoulders, and biceps.

View More

Technical Specs

  • Item Rowing Machine
  • Exercise Type Cardio
  • Target Area Arms, Shoulders, Back
  • Number of Stations 1
  • Height Range 62" to 75"
  • Length 52"
  • Width 36"
  • Height 28"
  • Finish Zinc Powder Coated
  • Frame Material 11 ga. Steel
  • Maximum User Weight 330 lb.
  • Features Strengthens Arms, Shoulders, Back
  • Includes Instructional Decal, Safety Decals, QR Codes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.