Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRIACTIVE FITNESS

86" x 26" x 60" Leg Press with 330 lb. Maximum User Weight; Number of Stations: 2

  • Item # 41G522
  • My Part #
  • Mfr. Model # LEGP2
  • Catalog Page # N/A
  • UNSPSC # 49201603
86" x 26" x 60" Leg Press with 330 lb. Maximum User Weight; Number of Stations: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Features 2 sides that work independently for different user heights and resistance.

View More

Technical Specs

  • Item Leg Press
  • Exercise Type Strength
  • Target Area Glutes,Legs
  • Number of Stations 2
  • Height Range 62" to 75"
  • Length 86"
  • Width 26"
  • Height 60"
  • Finish Zinc Powder Coated
  • Frame Material 11 ga. Steel
  • Maximum User Weight 330 lb.
  • Features Two Different Resistance Levels to Strengthen Legs.
  • Includes Instructional Decal, Safety Decals, QR Codes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products