Skip Content

DV
TRIACTIVE FITNESS

58" x 29" x 25" Sit Up Board with 330 lb. Maximum User Weight; Number of Stations: 1

  • Item # 41G527
  • My Part #
  • Mfr. Model # SITB1
  • Catalog Page # N/A
  • UNSPSC # 49201605
Sit Up Board,Strength,Zinc Powder Coat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Compact and efficient, this sit-up board is effective for abdominal exercises and back stretches.

View More

Technical Specs

  • Item Sit Up Board
  • Exercise Type Strength
  • Target Area Core
  • Number of Stations 1
  • Height Range 62" to 75"
  • Length 58"
  • Width 29"
  • Height 25"
  • Finish Zinc Powder Coated
  • Frame Material 11 ga. Steel
  • Maximum User Weight 330 lb.
  • Features Core/Abdominal Exercises
  • Includes Instructional Decal, Safety Decals, QR Codes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products