Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TRI LITE

20" x 14" x 1" Electric Carpeted Foot Warmer, Beige/Gray, 120VAC

  • Item # 6YPX9
  • Mfr. Model # NCFR
  • Catalog Page # N/A
  • UNSPSC # 40101819
20" x 14" x 1" Electric Carpeted Foot Warmer, Beige/Gray, 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Portable Electric Heaters

• 120V
Except where noted, heaters have auto-overheat protection, 3-prong grounded plugs, 72" cords, and power indicator lights.

View More

Technical Specs

  • Item Electric Carpeted Foot Warmer
  • Electric Heater Item Electric Carpeted Foot Warmer
  • Heating Method Radiant
  • Oscillating No
  • Heater Voltage 120VAC
  • Watts 50
  • Height 1"
  • Width 20"
  • Depth 14"
  • Hz 60
  • Electric Heater Phase 1
  • Amps AC 0.4
  • BtuH Output 170
  • Cord Length 72"
  • NEMA Plug Configuration 1-15P
  • Heater Color Beige/Gray
  • Number of Heat Settings 1
  • Features On/Off Switch, Internal Thermal Cutoff
  • Safety Features Internal Thermal Cutoff
  • Manufacturers Warranty Length 1 yr.
  • Standards UL/CUL
  • Includes Adjustable Stand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms