Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TRILINK

Saw Chain, 18 In., .050 In., 0.325 In

  • Item # 6AWF9
  • Mfr. Model # CL25072TL
  • Catalog Page # N/A
  • UNSPSC # 27112709
Saw Chain,18 In.,.050 In.,0.325 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chain Saw Chains

Technical Specs

  • Item Replacement Saw Chain
  • Bar Length 18"
  • File Size 3/16"
  • Gauge 0.050"
  • Pitch 0.325"
  • Number of Links 72
  • Includes 1 Chain Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms