Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANDERSEN

Fir Green Nylon, Carpeted Entrance Mat, 3 ft. Width, 4 ft. Length

  • Item# 24N322
  • Mfr. Model# 100200034
  • Catalog Page# 2308
  • Catalog Group# G5800
  • UNSPSC# 46182104
Fir Green Nylon, Carpeted Entrance Mat, 3 ft. Width, 4 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Carpeted Entrance Mat
  • Color Fir Green
  • Width 3 ft.
  • Length 4 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Ultra-Twist(TM)
  • Thickness 3/8"
  • Edges Beveled
  • Legend No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms