Skip Content

TP
TRI-ARC

Work Platform, Aluminum, Single Access Platform Style, 28" to 35" Platform Height

  • Item # 43X966
  • My Part #
  • Mfr. Model # TAVSC34-AS
  • Catalog Page # N/A
  • UNSPSC # 30161907
Stair Unit,Alum,3 to 4 Steps,1000 lb Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,562.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 203.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Work Platform Item Single Access Multi-Step Platform
  • Material Aluminum
  • Platform Style Single Access
  • Platform Height 28" to 35"
  • Load Capacity 1000 lb.
  • Number of Modular Decks 1
  • Base Depth 8 ft. 6"
  • Platform Depth 60"
  • Platform Width 43-1/2"
  • Overall Height 5 ft. 10" to 6 ft. 5"
  • Handrail Height 36"
  • Number of Guard Rails 4
  • Number of Legs 6
  • Number of Steps 3 to 4
  • Step Width 36"
  • Step Depth 1 ft.
  • Climbing Angle 45 Degrees
  • Step Tread Perforated
  • Color Gray
  • Finish Mill or Galvanized
  • For Use With Building Access
  • Standards California OSHA Compliance
  • Manufacturers Warranty Length 1 yr.
  • Handrails Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.