Skip Content
TP
TRI-ARC

Stair Unit, 5 Steps, 45" Overall Height

  • Item # 53JE71
  • Mfr. Model # MPASSW5
  • Catalog Page # N/A
  • UNSPSC # 30161907
Stair Unit,5 Steps,45" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $578.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TRI-ARC 5-step stair unit is part of a multi-access component system designed for use with stepladders or extension ladders.

• 500-lb. capacity
• 45° climbing angle
• Aluminum construction

View More

Technical Specs

  • Item Ladder
  • Overall Height 45"
  • Overall Width 29"
  • Overall Length 37"
  • Step Tread Serrated
  • Load Capacity 500 lb.
  • Material Aluminum
  • For Use With Step Ladders or Extension Ladders
  • Climbing Angle 45 Degrees
  • Number of Steps 4
  • Configurable Platform Series U-Design Multi-Platform Access System
  • Vertical Clearance 41"
  • Color Gray
  • Manufacturers Warranty Length 1 Year
  • Handrails Included No
  • Top Step Height 45"
  • Standards OSHA and ANSI
  • Step Depth 9-1/2"
  • Step Width 24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.