Skip Content

TP
TRI-ARC

Ladder, Climbing Angle: 45°, 500 lb.Load Cap., Serrated Tread, 27"H X 29"W, Aluminum

  • Item # 53JE69
  • My Part #
  • Mfr. Model # MPASSW3
  • Catalog Page # 1040
  • UNSPSC # 30161907
Stair Unit,3 Steps,27" Overall Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $381.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TRI-ARC 3-step stair unit is part of a multi-access component system designed for use with stepladders or extension ladders.

• 500-lb. capacity
• 45° climbing angle
• Aluminum construction

View More

Technical Specs

  • Item Ladder
  • Overall Height 27"
  • Overall Width 29"
  • Overall Length 19"
  • Step Tread Serrated
  • Load Capacity 500 lb.
  • Material Aluminum
  • For Use With Step Ladders or Extension Ladders
  • Climbing Angle 45 Degrees
  • Number of Steps 2
  • Configurable Platform Series U-Design Multi-Platform Access System
  • Vertical Clearance 23"
  • Color Gray
  • Manufacturers Warranty Length 1 yr.
  • Handrails Included No
  • Top Step Height 27"
  • Standards OSHA and ANSI
  • Step Depth 9-1/2"
  • Step Width 24"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.