Skip Content
TP
TRI-ARC

Platform Handrail, 42" Height X 60" Length, 500 lb. Load Capacity, Aluminum

  • Item # 53JE96
  • My Part #
  • Mfr. Model # MPASGR60
  • Catalog Page # N/A
  • UNSPSC # 30191502
Platform Unit,500 lb. Cap,Alum. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $225.28 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TRI-ARC platform unit is part of a multi-access component system designed for use with stepladders or extension ladders.

• Durable, unfinished aluminum construction
• Includes 60" guardrails

View More

Technical Specs

  • Item Platform Handrail
  • Overall Height 42"
  • Overall Length 60"
  • Configurable Platform Series U-Design Multi-Platform Access System
  • Load Capacity 500 lb.
  • Material Aluminum
  • Color Gray
  • Finish Unfinished
  • Manufacturers Warranty Length 1 Year
  • Standards ANSI, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.