Skip Content

TP
TRI-ARC

Aluminum Turn Platform, 40" Platform Height, Serrated Step Tread, 500 lb. Load Capacity

  • Item # 29RJ35
  • My Part #
  • Mfr. Model # URTTP40
  • Catalog Page # 1042
  • UNSPSC # 30191501
Crossover Turn Platform,82in. Overall H. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $560.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 104.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This crossover turn platform is for use in conjunction with a configurable rooftop platform and ladder system. Use it to create safe access over pipes and other rooftop obstacles.

View More

Technical Specs

  • Item Turn Platform
  • Platform Height 40"
  • Vertical Clearance 37-1/2"
  • Platform Width 36"
  • Load Capacity 500 lb.
  • Step Tread Serrated
  • Material Aluminum
  • Configurable Platform Series U-Design Rooftop Platforms
  • Platform Length 40"
  • Color Aluminum
  • Finish Aluminum Mill
  • Handrail Height 42"
  • Manufacturers Warranty Length 1 yr.
  • Overall Height 82"
  • Standards OSHA, ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.