Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TRI-ARC

Steel Turn Platform, 70" Platform Height, Perforated Step Tread, 1000 lb. Load Capacity

  • Item # 15E935
  • My Part #
  • Mfr. Model # UCT07246
  • Catalog Page # 1041
  • UNSPSC # 30191501
Steel Turn Platform, 70" Platform Height, Perforated Step Tread, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $460.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 215.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This U-Design turn platform attaches to a ladder as part of the U-Design configurable crossover platform system. A perforated tread offers excellent slip resistance. It's ideal for a dry, warehouse environment where street shoes may be worn.

View More

Technical Specs

  • Item Turn Platform
  • Platform Height 70"
  • Vertical Clearance 68"
  • Platform Width 24"
  • Load Capacity 1000 lb.
  • Step Tread Perforated
  • Material Steel
  • Configurable Platform Series U-Design Crossover Platforms
  • For Use With 7-Step Crossover Ladders
  • Platform Length 30-1/2"
  • Color Yellow
  • Finish Powder Coated
  • Handrail Height 42"
  • Manufacturers Warranty Length 1 yr.
  • Overall Height 112"
  • Standards OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.