Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TRI-ARC

44" Height Bridge Span, Serrated Step Tread, 20" L x 24" W, Steel, 1000 lb. Load Capacity

  • Item # 15E929
  • My Part #
  • Mfr. Model # UCB20242
  • Catalog Page # 1041
  • UNSPSC # 30191501
44" Height Bridge Span, Serrated Step Tread, 20" L x 24" W, Steel, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $277.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This U-Design bridge span is part of the U-Design configurable crossover platform system. Combine the bridge span with additional 20" and 30" spans for a total of 90" span length. (Additional bridge spans sold separately.) A serrated tread is ideal for severe wet and slippery conditions when you need added traction. Rain and snow will fall through the tread. Suitable for jobsites where work boots are necessary.

View More

Technical Specs

  • Item Bridge Span
  • Load Capacity 1000 lb.
  • Material Steel
  • Platform Length 20"
  • Platform Width 24"
  • Step Tread Serrated
  • Handrail Height 42"
  • Configurable Platform Series U-Design Crossover Platforms
  • Color Yellow
  • Finish Powder Coated
  • Manufacturers Warranty Length 1 yr.
  • Overall Height 44"
  • Standards OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.