TP
TRI-ARC

Aluminum Step Stand, 30" Overall Height, 500 lb. Load Capacity, Number of Steps: 3

  • Item # 403U08
  • My Part #
  • Mfr. Model # KDAR003245SS
  • Catalog Page # 1047
  • UNSPSC # 30191505
Aluminum Step Stand, 30" Overall Height, 500 lb. Load Capacity, Number of Steps: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder stand is designed to maintain stability in various environments. It features aluminum construction for lightweight durability.

View More

Technical Specs

  • Step Stool Product Group Step Stand
  • Number of Steps 3
  • Overall Height 30"
  • Material Aluminum
  • ANSI Type A14.11
  • Load Capacity 500 lb.
  • Top Step Height 30"
  • Top Step Depth 9-1/2"
  • Bottom Width 25"
  • Base Depth 31"
  • Color Gray
  • Finish Aluminum Mill
  • Closed Depth 40"
  • Closed Height 14"
  • Includes Crutch Tips
  • Standards OSHA and ANSI
  • Manufacturers Warranty Length 1 yr.
  • Ladder Actuation Tilt and Roll
  • Step Tread Serrated
  • Net Weight 43.0 lb.
  • Step Width 24"
  • Nestable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.