TP
TRI-ARC

Aluminum Rolling Step, 20" Overall Height, 350 lb. Load Capacity, Number of Steps: 2

  • Item # 25NX49
  • My Part #
  • Mfr. Model # WLAR002245-D4
  • Catalog Page # 1036
  • UNSPSC # 30191501
Aluminum Rolling Step, 20" Overall Height, 350 lb. Load Capacity, Number of Steps: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $374.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tri-Arc Deep Top Aluminum Rolling Ladder holds up to 350-lb. capacity. This 1-2 aluminum step features serrated tread for solid footing. 24"W step with actuation spring-loaded casters allow for easy weight shifting and stability. Comes without handrails. Aluminum mill finish and meets ANSI A14.11 standard.

View More

Technical Specs

  • Step Stool Product Group Rolling Step
  • Number of Steps 2
  • Overall Height 20"
  • Material Aluminum
  • ANSI Type A14.11
  • Load Capacity 350 lb.
  • Top Step Height 20"
  • Top Step Depth 21"
  • Bottom Width 29"
  • Base Depth 30"
  • Color Aluminum
  • Finish Aluminum Mill
  • Includes Crutch Tips
  • Standards OSHA and ANSI
  • Manufacturers Warranty Length 1 yr.
  • Ladder Actuation Spring-Loaded Casters
  • Step Tread Serrated
  • Net Weight 22.0 lb.
  • Step Width 24"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.