Skip Content

TP
TRI-ARC

9-Step Adjustable Height Rolling Ladder, Serrated Step Tread, 92" to 132" Overall Height, 500 lb. Lo

  • Item # 39J391
  • My Part #
  • Mfr. Model # ALS5090-M
  • Catalog Page # N/A
  • UNSPSC # 30191501
Rolling Ldr,Asmbld,Platfm 50 to 90In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,546.16 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 930.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Rolling Ladder Adjustable Height Rolling Ladder
  • Material Aluminum/Steel
  • Platform Height 50" to 90"
  • Handrails Included Yes
  • Handrail Height 42"
  • Overall Height 92" to 132"
  • Number of Steps 9
  • Assembled/Unassembled Assembled
  • Load Capacity 500 lb.
  • Step Tread Serrated
  • Platform Depth 48"
  • Platform Width 24"
  • Bottom Width 48"
  • Base Depth 147"
  • Overall Width 48"
  • Climbing Angle 50 Degrees
  • Step Depth 11-3/4"
  • Step Width 24"
  • Ladder Actuation Locking Casters
  • Finish Powder Coated
  • Color Yellow
  • Standards OSHA, ANSI
  • Includes Manual Hydraulic Pump
  • Manufacturers Warranty Length 1 yr.
  • Rear Exit No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.