Skip Content

TP
TRI-ARC

4-Step Rolling Ladder, Serrated Step Tread, 40" Overall Height, 350 lb. Load Capacity

  • Item # 25NX73
  • My Part #
  • Mfr. Model # WLAR004245-D4
  • Catalog Page # 1038
  • UNSPSC # 30191501
Rolling Ladder,4 Step,Aluminum,Serrated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $482.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tri-Arc Deep Top Aluminum Rolling Ladder holds up to 350-lb. capacity. This 1-2 aluminum step features serrated tread for solid footing. 24"W step with actuation spring-loaded casters allow for easy weight shifting and stability. Comes without handrails. Aluminum mill finish and meets ANSI A14.11 standard.

View More

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Material Aluminum
  • Platform Height 40"
  • Handrails Included No
  • Overall Height 40"
  • Number of Steps 4
  • Assembled/Unassembled Assembled
  • Load Capacity 350 lb.
  • Step Tread Serrated
  • Platform Depth 21"
  • Platform Width 24"
  • Bottom Width 29"
  • Base Depth 33"
  • Overall Width 32"
  • Climbing Angle 56 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation Spring-Loaded Casters
  • Finish Aluminum Mill
  • Color Aluminum
  • Standards OSHA, ANSI
  • Includes Crutch Tips
  • Manufacturers Warranty Length 1 yr.
  • Rear Exit No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.