Skip Content

TP
TRI-ARC

Ladder, Climbing Angle: 90°, 500 lb.Load Cap., Serrated Tread, 82"H X 35"W, Aluminum

  • Item # 29RJ24
  • My Part #
  • Mfr. Model # URTL904
  • Catalog Page # 1042
  • UNSPSC # 30191501
4 Step,90 Degree Incline Ladder,40in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $777.04 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this configurable crossover ladder in conjunction with a platform to create safe access over pipes and other rooftop obstacles.

View More

Technical Specs

  • Item Ladder
  • Overall Height 82"
  • Overall Width 35"
  • Step Tread Serrated
  • Load Capacity 500 lb.
  • Material Aluminum
  • Climbing Angle 90 Degrees
  • Number of Steps 4
  • Configurable Platform Series U-Design Rooftop Platforms
  • Vertical Clearance 37-1/2"
  • Color Aluminum
  • Finish Aluminum Mill
  • Handrail Height 42"
  • Manufacturers Warranty Length 1 yr.
  • Handrails Included Yes
  • Top Step Height 40"
  • Standards OSHA, ANSI
  • Step Depth 1-5/8"
  • Step Width 24"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.