Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

TREVA/O2COOL Compact Fan: 10 in Blade Dia, Non-Oscillating, 2 Speeds, Battery Operated

Item 
305V95
Mfr. Model 
FD10101A

Product Details

Catalog Page
N/A
Brand
TREVA/O2COOL
Fan Mounting Location
Floor; Table
Number of Speeds
2
Blade Diameter
10 in
Oscillation
Non-Oscillating
Includes Remote Control
No
Watts
5.9 W
RPM
825/1025 RPM
Wheeled Base
Stationary
Number of Blades
5
Blade Material
Polypropylene
Voltage
9V DC
Amps
0.65 A
Height
12-1/2 in
Width
11-7/8 in
Depth
10-1/2 in
Fan Cord Length
5 ft
Fan Power Source
Battery Operated
Battery Requirements
(6) D Batteries
Bearing Type
Sleeve
Color
Gray
Fan Housing Material
Polypropylene
Guard Material
Polypropylene
Environmental Applications
Office; Desk
Product Type
Compact Fan
UNSPSC
40101604
Country of Origin
China (subject to change)
Product Description

Desk fans allow people to control fan settings to suit their individual needs. They provide up-close cooling while taking up minimal space on a desktop or tabletop.