Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

TREND NETWORKS HD CCTV Tester: 7 in Display Size, RS485, LCD Touchscreen, AHD/CVI/NTSC/PAL/TVI

Item 
61KF29
Mfr. Model 
R171000

Product Details

Catalog Page
N/A
Testing Functions
  • Cable Certification
  • Cable Length Display
  • Cable Speed Qualification
  • Ethernet Service Detection
  • Line Polarity Indication
  • Opens/Shorts Detection
  • PoE/PoE+ Detection
  • PTZ Control Test
  • Video Transmission
Display Size
7 in
For Use With
  • CCTV Cables
  • Coax Cable
  • PoE
  • PTZ Control Test
  • Surveillance Systems
Input Type
RS485
Display Screen Type
LCD Touchscreen
Compatible Camera Systems
  • AHD
  • CVI
  • NTSC/PAL
  • TVI
Brand
TREND NETWORKS
Battery Chemistry
Lithium Ion
Manufacturer Part Number
R171000
Color
Black; Blue
Includes
0.5 m Male Audio Jack; 0.5 m RS485 Cable; 3 m CAT5e UTP Patch Cable; 3 m Coax Cable with BNC; 8Gb Micro SD Card; Adapters; Cable Tracer; Carrying Case; DC12V 3.5(f) to 2.5(f) Power Cable; Guide; microSD Reader; Neck Strap; RS485 Female Green Plugs
Includes Batteries
Yes
Maximum Operating Humidity
90 %
Maximum Operating Temperature
122 °F
Minimum Operating Temperature
14 °F
Digital Memory Capacity
8 GB
Includes Software
Yes
Output Type
HDMI
Resolution
4K
Product Type
CCTV Tester
UNSPSC
46171610
Country of Origin
China (subject to change)
Product Description

These portable video surveillance and CCTV testers verify that security cameras are operating properly and troubleshoot problems. Typical applications include testing network and Ethernet lines, camera video and audio functionality, and monitor performance.