Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TRELLCHEM

Rear-Entry Hooded Coverall, Level B, Rear Entry, Yellow, XS, Single Coated PVC on Stretch Fabric Mat

  • Item # 36Y719
  • My Part #
  • Mfr. Model # 66-702
  • Catalog Page # N/A
  • Catalog Group # H3342
  • UNSPSC # 46181503
Rear-Entry Hooded Coverall, Level B, Rear Entry, Yellow, XS, Single Coated PVC on Stretch Fabric Mat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $771.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin Lithuania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Splash-protective apparel provides resistance to a wide range of industrial chemicals and good protection against acids and alkalis. Elbow and knee reinforcement for durability. Butyl rubber gloves attach with a bayonet ring system for fast exchange. Open double legs. Provides full-body splash protection where a gastight suit is not required. Anatomically designed rubber faceseal fits comfortably around the face; breathing apparatus worn outside the suit. Long, watertight zipper with splash guard crosses the back shoulders for easy donning.

• EN 14605 type 3 certified liquidtight and EN 1149-5 antistatic
• Approved for use in explosive environments, ATEX zones 1, 220, 21, 22 and Group IIA and IIB

View More

Technical Specs

  • Item Hooded Coverall, Level B, Rear Entry
  • Entry Rear
  • Disposable Clothing Size XS
  • Disposable Clothing Primary Material Polyamide
  • Ankle Style Elastic with Attached Socks
  • Closure Type Zipper
  • Cuff Style Bayonett Ring System
  • Color Yellow
  • Seam Style Double Welded
  • Standards EN 14 605 Type 3 - Liquid Tight
  • Inseam 27"
  • Material Single Coated PVC on Stretch Fabric
  • Fabric Weight 70g/sq. m
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.