DG
TRELLCHEM

Chem Resist Hood w/Visor, Lvl B, Univ

  • Item # 36Y771
  • My Part #
  • Mfr. Model # 66-701
  • Catalog Page # N/A
  • UNSPSC # 46181522
Chem Resist Hood w/Visor, Lvl B, Univ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Splash-protective apparel made of PVC-coated polyamide fabric is strong and flexible. Provides resistance to a wide range of industrial chemicals and good protection against acids and alkalis. Double-welded seams and elbow and knee reinforcement for durability. Butyl rubber gloves attach with a bayonet ring system for fast exchange. Open double legs. PVC-coated polyamide hood helps protect breathing apparatus from chemical splash and provide extra leakage protection between mask and faceseal on nonencapsulated (type T) suits. Features flexible PVC visor, side zipper for easy donning, and elastic waistband for tight fit around the apparatus. Hood is for use on top of chemical protective suits only.

View More

Technical Specs

  • Hoods Item Chemical Resistant Hood
  • Material Double Coated PVC on Nylon Fabric
  • Length 25" to 35"
  • Standards NFPA 1991 (Single Skin)
  • Hoods Fabric Weight 12.68 oz./sq. yd.
  • Size Universal
  • Color Red
  • Hoods Face Style Elastic
  • Seam Style Double Welded
  • Closure Type Elastic
  • Item Chemical Resistant Hood with Visor, Level B
  • Package Type Bag
  • Series Trellchem(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products