Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRELLCHEM

35.00 mil Chloroprene / Natural Rubber Latex Chemical Resistant Gloves, Black, Size 2XL, 1 PR

  • Item # 36Y778
  • My Part #
  • Mfr. Model # 66-700
  • Catalog Page # N/A
  • UNSPSC # 46181504
35.00 mil Chloroprene / Natural Rubber Latex Chemical Resistant Gloves, Black, Size 2XL, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Chloroprene / Natural Rubber Latex
  • Glove Length Range 12-18"
  • Glove Texture Location Smooth
  • Glove Thickness 35.00 mil
  • Glove Length 16"
  • Cuff Rolled/Beaded
  • Lining Unlined
  • Glove Size 2XL
  • Color Black
  • Supported / Unsupported Unsupported
  • Standards EN 374, EN 420, EN 388
  • Application Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
  • Special Features Flexible and Sensitive, Curved Finger and Hand Design
  • Resists Acetone),Amyl Acetate,Esters (Tricresyl Phosphate,Ethyl Acetate),Gas,Ketones (Mek,Mibk,Water Vapor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products