Skip Content

ST
TREGASKISS

Contact Tip,0.045 in,TOUGH LOCK

  • Item # 38VM07
  • My Part #
  • Mfr. Model # 403-20-45-25
  • Catalog Page # N/A
  • UNSPSC # 23171535
Contact Tip,0.045 in,TOUGH LOCK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The contact tip is one piece of a gas metal arc welding system. It reduces arc start failures by up to 50%, as well as helping to prevent early and unexpected burn-backs. Can help achieve lower operating costs and increased uptime.

View More

Technical Specs

  • Item Contact Tip
  • Wire Size (In.) 0.045
  • Series TOUGH LOCK(TM)
  • Material Copper
  • Connection Style Threaded
  • For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
  • Type Heavy Duty
  • For Use With Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.