Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Overboot: Mid-Calf Shoe, Plain, Block-Tread, 12 to 13 Fits Shoe Size, Black, TREDS OVERBOOTS, 1 PR

Item 
35HW69
Mfr. Model 
14855
Fits Shoe Size 
12 to 13

Product Details

Catalog Page
1694
Catalog Group
J4036
Brand
TREDS OVERBOOTS
Footwear Application
Agriculture; Construction; Municipal Services
Shoe Style
Mid-Calf
Gender
Men's
Fits Shoe Size
12 to 13
Size
L/XL
Footwear Sole Pattern
Block-Tread
Upper Material
Rubber
Midsole Material
Rubber
Outsole Material
Rubber
Predominant Footwear Color
Black
Toe Type
Plain
Boot Height
12 in
Footwear Closure
Pull-On with Snaps
Waterproof
Yes
Footwear Shank
Yes
Shank Material
Rubber
Insulated
No
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Static Dissipative
No
Oil Resisting Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Safety Criteria
Non-Metallic; Plain Toe; Waterproof
Color
Black
Style Number
148
Metatarsal Guard
No
Features
No Right/No Left; Tear Resistant
UNSPSC
53112101
Country of Origin
USA (subject to change)
Product Description

General purpose mid-calf overboots are worn over existing footwear to protect feet from liquid and some chemicals. These boots cover the foot up to the middle of the calf. They provide temporary protection for individuals who require orthotics or have special footwear requirements. They are also worn by site visitors who don't want to remove their personal footwear but need additional protection.