Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Overboot: Knee Shoe, Plain, Block-Tread, 9 to 10 Fits Shoe Size, Black, TREDS OVERBOOTS, 1 PR

Item 
55CH73
Mfr. Model 
17856
Fits Shoe Size 
9 to 10

Product Details

Catalog Page
1694
Catalog Group
J4035
Brand
TREDS OVERBOOTS
Footwear Application
Agriculture; Construction; Municipal Services
Shoe Style
Knee
Gender
Men's
Fits Shoe Size
9 to 10
Size
M/L
Footwear Sole Pattern
Block-Tread
Upper Material
Rubber
Midsole Material
Rubber
Outsole Material
Rubber
Predominant Footwear Color
Black
Toe Type
Plain
Boot Height
17 in
Footwear Closure
Pull-On with Snaps
Waterproof
Yes
Footwear Shank
Yes
Shank Material
Rubber
Insulated
No
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Static Dissipative
No
Oil Resisting Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Safety Criteria
Non-Metallic; Plain Toe; Waterproof
Color
Black
Style Number
178
Metatarsal Guard
No
Features
No Right/No Left; Tear Resistant
UNSPSC
46181606
Country of Origin
USA (subject to change)
Product Description

General purpose knee-high overboots are worn over existing footwear to protect footwear and feet from water and some chemicals. Knee-high overboots cover the foot to just below the knee. They are worn intermittently by people with special footwear requirements or who need additional protection but don't want to remove their personal footwear.