Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TREAD-GRIP

Anti-Slip Ladder Rung, 48-3/4" Length, 2-1/4" Width, (4) Row Perforation Tread Pattern

  • Item# 1ZDR5
  • Mfr. Model# 109302
  • Catalog Page# N/A
  • UNSPSC# 30103201
Anti-Slip Ladder Rung, 48-3/4" Length, 2-1/4" Width, (4) Row Perforation Tread Pattern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ladder Rungs
Tread-Grip® ladder rungs help prevent falls and slips. Circular tread pattern provides high-adhesive friction. Can be used over existing ladder rungs.

View More

Technical Specs

  • Item Anti-Slip Ladder Rung
  • Tread Pattern (4) Row Perforation
  • Material Aluminum
  • Gauge 8
  • Length 48-3/4"
  • Width 2-1/4"
  • Height 1-23/32"
  • Finish Natural
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms