Navigation Menu New

Access My Account, Order History, Lists and more here.

454Y95 23900 UNSPSC # 41113613

Data Logger Kit: ±0.1°C Accuracy, -328° to 500°F, 1 yr Battery Life, USB

  • Item # 454Y95
  • Mfr. Model # 23900
  • UNSPSC # 41113613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Data Logger Kit: ±0.1°C Accuracy, -328° to 500°F, 1 yr Battery Life, USB

  • Item # 454Y95
  • Mfr. Model # 23900
  • UNSPSC # 41113613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger Kit
  • Type Temperature
  • Temp. Range (F) -328 Degrees to 500 Degrees F
  • Voltage Range 3.6 V
  • Accuracy +/-0.1 Degrees C
  • Battery Life 1 yr
  • Sample Point Storage 30,000 Data Sets
  • Remote Probe Yes
  • Digital Readout No
  • AC Adapter No
  • Waterproof IP68
  • Connection Size Proprietary
  • Time Intervals 1 min
  • Alarm No
  • Resists Waterproof IP68
  • Width (In.) 1.8 in
  • Height (In.) 1.9 in
  • Dia. 0.97 in
  • Software Required Yes
  • Special Features Harsh Environments with Accurate Records for Generating Custom Reports for HACCP and Other Compliancy Reports, Provides Accurate Records In High Temperatures Like Autoclaves
  • Compatible With 10, 7, 8, PC Compatible Pentium(R) Class System, Vista, Windows XP
  • Interface USB
  • Temp. Range (C) -40 Degrees to 140 Degrees C
  • Calibration Certificate Yes
  • Includes (2) Data Logger, Interface, USB Cable
  • Manufacturers Warranty Length 1 yr
Back to Top