Navigation Menu New

Access My Account, Order History, Lists and more here.

494L13 69440 UNSPSC # 40141701

Drain Seal, For Use With P-Traps

  • Item # 494L13
  • Mfr. Model # 69440
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Designed for use with cleanout drains, these cleanout covers help to provide easy access for drain inspection and maintenance. They are available in ABS, brass, bronze, cast brass, cast bronze, cast iron, nickel bronze, plastic, stainless steel, and steel.

Tap image to zoom.

Roll over image to zoom.

Drain Seal, For Use With P-Traps

  • Item # 494L13
  • Mfr. Model # 69440
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Designed for use with cleanout drains, these cleanout covers help to provide easy access for drain inspection and maintenance. They are available in ABS, brass, bronze, cast brass, cast bronze, cast iron, nickel bronze, plastic, stainless steel, and steel.

Technical Specs

  • Item Drain Seal
  • Product Group - Drains Cleanout Covers, Cover Plates and Seals
  • Pipe Dia. - Drains 4 in
  • Material of Construction "Polypropylene"
  • Color - Drains Black
  • Connection - Drains Push In
  • Length (In.) 3 1/2 in
  • Width 3 1/2 in
  • Height 1 7/16 in
  • Drain Material Polypropylene
  • Grid Material No Grid
  • Package Quantity 1
  • For Use With P-Traps
  • Standards ASSE 1072
  • Material of Construction - Drains Polypropylene

Designed for use with cleanout drains, these cleanout covers help to provide easy access for drain inspection and maintenance. They are available in ABS, brass, bronze, cast brass, cast bronze, cast iron, nickel bronze, plastic, stainless steel, and steel.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top