Skip Content

TP
TRANSCUBE

White Rectangle Liquid Transfer Tank, 552 gal. Capacity, 11 Gauge Steel

  • Item # 53JH10
  • My Part #
  • Mfr. Model # 20TCG
  • Catalog Page # N/A
  • UNSPSC # 24111803
Liquid Transfer Tank,552 gal. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,539.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1825.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Liquid Transfer Tank
  • Material 11 Gauge Steel
  • Shape Rectangle
  • Overall Width 46"
  • Overall Depth 36"
  • Overall Height 52"
  • Base Height 46"
  • Capacity 552 gal.
  • Storage 91.0 cu. ft.
  • Color White
  • Mounting Style Bolts To Truck Bed
  • Standards UL 142, NFPA 30A
  • For Use With Flat Bed Trucks
  • Includes Vented Filter Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Belgium, Denmark, France, Luxembourg, New Zealand, Papua New Guinea, and Sweden.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.