ST
TRANSCENDENT

Video Transmitter/Receiver, Channels 1

  • Item # 52YW43
  • My Part #
  • Mfr. Model # VT-TR4VPK
  • Catalog Page # N/A
  • UNSPSC # 46171621
Video Transmitter/Receiver, Channels 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Video Surveillance Transmitters and Receivers


$24.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.225 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Video Transmitter/Receiver
  • Number of Channels 1
  • Bandwidth 42 MHz
  • Impedance 100 ohm
  • Max. Distance 500 yd.
  • Input Power 12V
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Length 7"
  • Width 1"
  • Depth 1-1/2"
  • Features Built-in Transient Voltage Suppressor
  • For Use With HD-TVI/AHD/CVI Analog Cameras
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.