Skip Content

DV
TRANSCENDENT

Video Recorder Kit,Channels 4,6 TB

  • Item # 52YV23
  • My Part #
  • Mfr. Model # VT-TTKTA46TA
  • Catalog Page # N/A
  • UNSPSC # 46171621
Video Recorder Kit,Channels 4,6 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Video Recorder Kit
  • Type TVI Surveillance
  • Camera Height 4-1/4"
  • Camera Length 3-1/4"
  • Camera Resolution 1080p
  • Camera Voltage 12VDC
  • Camera Width 3-1/4"
  • Camera Diameter 3-1/4"
  • DVR Depth 10"
  • DVR Height 2"
  • DVR Width 12"
  • Focal Length 3.60mm
  • For Use With Mfr. No. VT-TJB01
  • Format Type PAL/NTSC
  • Hard Drive Size 6 TB
  • Includes DVR, (4) Cameras, Screws, Hex Wrench, Mounting Plate, Manual, Remote Mouse, DVR Power Supply
  • Lens Fixed
  • Min. Light Level 0 Lux (IR On)
  • Mount Ceiling, Surface, or Wall
  • Number of Channels 4
  • Recorder Voltage 12VDC
  • Recording Modes Manual, Timer, Motion
  • Recording Time Variable, Depends On Recording Mode and SD Card
  • Display Color
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms