Skip Content

TP
TRANSCENDENT

Video Recorder Kit,Channels 4,500 GB

  • Item # 52YV13
  • My Part #
  • Mfr. Model # VT-TTKTA4500D
  • Catalog Page # N/A
  • UNSPSC # 46171621
Video Recorder Kit,Channels 4,500 GB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $991.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder Kit
  • Camera Height 4"
  • Camera Length 5"
  • Camera Resolution 1080p
  • Camera Voltage 12VDC
  • Camera Width 5"
  • Camera Diameter 4-37/64"
  • DVR Depth 10"
  • DVR Height 2"
  • DVR Width 12"
  • Focal Length 3.60mm
  • For Use With Mfr. No. VT-TJB03
  • Format Type PAL/NTSC
  • Hard Drive Size 500 GB
  • Includes DVR, (4) Cameras, Drill Template, Manual, Screws, Hex Wrench, Remote Mouse, DVR Power Supply
  • Lens Fixed
  • Min. Light Level 0 Lux (IR On)
  • Mount Ceiling, Surface, or Wall
  • Number of Channels 4
  • Recorder Voltage 12VDC
  • Recording Modes Manual, Timer, Motion
  • Recording Time Variable, Depends On Recording Mode and SD Card
  • Display Color
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.