DV
TRANSCENDENT

Network Video Recorder Kit,2 MP,4 TB

  • Item # 52YW30
  • My Part #
  • Mfr. Model # VT-TN2KT84TB
  • Catalog Page # N/A
  • UNSPSC # 46171621
Network Video Recorder Kit,2 MP,4 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Network Video Recorder Kit
  • Camera Resolution 2 MP
  • Number of Channels 8
  • Hard Drive Size 4 TB
  • Lens Fixed
  • Includes Quick Start Guide, Mounting Template, Rubber Plug, Waterproof Cap, Mounting Screws, Hex Wrench, Service Port Cable, Remote, Mouse, Power Supply for NVR
  • Camera Height 8-5/8"
  • Camera Length 3-7/16"
  • Camera Width 3-7/16"
  • Camera Diameter 3-7/16"
  • DVR Height 1-25/32"
  • DVR Depth 8-5/64"
  • DVR Width 10-7/16"
  • Focal Length 3.60mm
  • Format Type PAL/NTSC
  • Min. Light Level 0 Lux IR LED ON
  • Camera Voltage 12VDC
  • Recorder Voltage 48VDC
  • Recording Modes Continuous, Schedule, Motion, Manual, Alarm
  • Recording Time Variable, Depends On Camera Used
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms