TP
TRANSCENDENT

Monitor, LED, Screen 23-39/64"

  • Item # 52YU80
  • My Part #
  • Mfr. Model # VTM-TLM241
  • Catalog Page # N/A
  • UNSPSC # 46171612
Monitor, LED, Screen 23-39/64" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Video Surveillance Monitors


$542.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Monitor
  • Type LED
  • Screen Size 23-39/64"
  • Line Resolution 1920 x 1080
  • Display Color
  • Video Inputs HDMI, VGA, Looping BNC
  • Video Outputs HDMI, VGA, Looping BNC
  • Width 24"
  • Height 22-5/16"
  • Depth 6-45/64"
  • Weight 9.7 lb.
  • Cabinet Color Black
  • Power Supply Included
  • Voltage 12VDC
  • Power Rating 35W
  • Frequency Range 24 to 60 Hz
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Built-In Speakers, HDMI Input/Output, BNC Input/Output, VGA Input/Output
  • Features HDMI, VGA, and Looping BNC Composite Video Inputs and Stereo Audio Input
  • Includes AC Adapter, VGA Cable, Audio Cable
  • Standards FCC-DOC,CE, ROHS
  • For Use With VT-LCD/CMT, VT-LCD/PMT, VT-LCD/WMT-R
How can we improve our Technical Specifications?

Compliance and Restrictions

None