Skip Content

DV
TRANSCENDENT

IP Camera,1080p,Dome Design

  • Item # 52YV44
  • My Part #
  • Mfr. Model # VTD-TND24R3F2
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,1080p,Dome Design close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Dome
  • Lens Fixed
  • Power Required 12VDC/POE
  • Connector Type PoE
  • Width 4-37/64"
  • Depth 4-37/64"
  • Height 3-19/32"
  • Diameter 4-37/64"
  • Focal Length 3.60mm
  • Min. Light Level 0 Lux IR On
  • Line Resolution 3 MP
  • Power Supply Not Included
  • Power Consumption 210mA (IR Off) / 335mA (IR On)
  • Mount Wall, Ceiling, Surface
  • Scanning Progressive
  • Pixels 2304 x 1296
  • Camera Body Color White
  • Luminance Factor 0 lux IR On
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With Transcendent Series Network Recorders
  • Day/Night Capable Day/Night
  • Operating Temp. Range -4 Degrees to 122 Degrees F
  • IP Rating IP66
  • Standards CE, FCC, ONVIF S
  • Includes Quick Start Guide, Mounting Template, Rubber Plug, Waterproof Cap, Mounting Screws, Hex Wrench, Service Port Cable
  • Features 30fps, Plug and Play, Triple Streaming H.265,H.264, MJPEG, CVBS Output for Setup, WDR, Advanced Image Settings
  • IR Illuminator Wavelength 850nm
  • Detection Range 54 to 92 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.