Skip Content

DV
TRANSCENDENT

Camera,Bullet,Varifocal,Body Color White

  • Item # 52YU82
  • My Part #
  • Mfr. Model # VTC-TTAB36R2V
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera,Bullet,Varifocal,Body Color White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Camera
  • Type Bullet
  • Lens Varifocal
  • Voltage 12VDC
  • Length (In.) 8-5/8
  • Width (In.) 3-7/16
  • Depth (In.) 3-7/16
  • Height (In.) 3-7/16
  • Dia. (In.) 3-7/16
  • Focal Length (mm) 2.8 to 12
  • Min. Light Level (Lux) 0
  • Line Resolution 1080
  • Power Supply 12VDC
  • Power Consumption 210mA (IR Off), 420mA (IR On)
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More than 52
  • Scanning Progressive
  • Pixels 1920(H) x 1080(V)
  • Camera Body Color White
  • Luminance Factor 0 lux LED On
  • Illumination 36 IR LED
  • Includes Screws, Drill Template
  • For Use With Mfr. No. VT-TJB01
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions -4 Degrees to 122 Degrees F
  • Detection Range Variable
  • IR Illuminator Wavelength 850nm
  • Features Digital Wide Dynamic Range (D-WDR)
  • Indoor/Outdoor Indoor,Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.