Navigation Menu New

Access My Account, Order History, Lists and more here.

55EM24 1012A17 04 00 UNSPSC # 31231318

Tap image to zoom.

Roll over image to zoom.

Tubing, Aluminum, Outside Dia. 1/2 in, Length 9 ft, Working Pressure (PSI) 232

  • Item # 55EM24
  • Mfr. Model # 1012A17 04 00
  • UNSPSC # 31231318
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Tubing
  • Type Pneumatic
  • Material Aluminum
  • Outside Dia. 1/2 in
  • Length 9 ft
  • Suitable For Compressed Air, Inert Gases, Vacuum
  • Working Pressure (PSI) 232
  • Max. Vacuum (In. Hg) 29 39/64 in
  • Working Temp. (Deg. F) -4 Degrees to 140 Degrees
  • Color Blue
  • Standards EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (Air Quality), TUV Certification, CE Conformity, QUALICOAT

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top