Skip Content
NC
TRAMEX

Moisture Meter Restorative Kit,LCD

  • Item # 20RE94
  • My Part #
  • Mfr. Model # MRH3RK
  • Catalog Page # N/A
  • UNSPSC # 41112304
Moisture Meter Restorative Kit,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $864.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.94 lbs.
Country of Origin Ireland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pinless Moisture Meter Kit
  • Special Features MRH3 Has (3) Modes of Operations with Plug-In Wood Pin Probe and Plug-In RH Probe for Hygrometer Mode
  • Moisture Content 5-40% in Wood, 0-100 Relative Scale for Drywall, Roof, Laminate
  • Moisture Content Accuracy +/- 1% In Non-Destructive Mode, +/- 0.5% In Pin-Type Mode, +/- 1.8% RH
  • Temp. Range (F) -40 Degrees to 176 Degrees
  • Display LCD
  • Number of Species of Wood 200
  • Data Hold Yes
  • Memory No
  • Interface No
  • For Use With Walls, Tiles, Wood Flooring, Linolium
  • Humidity Range (% RH) 0-99% RH
  • Min./Max. Memory No
  • Battery Type PP3 Alkaline
  • Includes Battery, Carrying Case, User Guide, MRH III Meter, Heavy Duty Pin Type Electrode, RH Probe and Sleeves
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.