Skip Content

DG
TRAMEX

Moisture Meter,Nondestructive,0 to 100

  • Item # 9NZN3
  • My Part #
  • Mfr. Model # MEP
  • Catalog Page # N/A
  • UNSPSC # 41112304
Moisture Meter,Nondestructive,0 to 100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pinless Moisture Meter
  • Special Features Most Repeatable, Pinless Readings, Clear Analog Display
  • Moisture Content 5-30% in Wood, 0-100 Relative Scale for Drywall, Roof, Plaster, Brick
  • Display Analog
  • Data Hold Yes
  • For Use With Walls, Tiles, Wood Flooring, Linolium
  • Battery Type PP3 Alkaline
  • Includes Battery, Pouch, User Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.