Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRAMEX

Dew Point Meter,5 to 95 per Rel Hum Rnge

  • Item # 3LYX5
  • My Part #
  • Mfr. Model # AZ8703
  • Catalog Page # N/A
  • UNSPSC # 41112301
Dew Point Meter,5 to 95 per Rel Hum Rnge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Hygrometer
  • Relative Humidity Range 5 to 95%
  • Temp. Range (F) 14 Degrees to 120 Degrees
  • Temp. Range (C) -20 Degrees to 50 Degrees
  • Display LCD
  • Memory Min/Max
  • Special Features Pocket Size, Fast Reacting
  • Includes Battery, User Guide
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.