Navigation Menu New

Access My Account, Order History, Lists and more here.

22DD62 3700FGE-51 L UNSPSC # 0

White Plaid Insulated Vest, L, Poly Fleece, Fits Chest Size 25-1/2 in, 33 in Length, 4 Pockets

  • Item # 22DD62
  • Mfr. Model # 3700FGE-51 L
  • UNSPSC # 0
  • Catalog Group # H4658
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

White Plaid Insulated Vest, L, Poly Fleece, Fits Chest Size 25-1/2 in, 33 in Length, 4 Pockets

  • Item # 22DD62
  • Mfr. Model # 3700FGE-51 L
  • UNSPSC # 0
  • Catalog Group # H4658
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Insulated Vest
  • Size L
  • Color White Plaid
  • Fits Chest Size 25-1/2 in
  • Material Poly Fleece
  • Gender Men's
  • Length 33 in
  • Pockets 4
  • Closure Type Zipper
  • Lining Material Sherpa

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top